- Crimped Style Wire Cup Brush
- 4 in Diameter
- Carbon Steel Wire Material
features
- Excellent for flat surfaces, edges, paint, scale and light rust removal
- Use with spindle mount washer (261039-0)
| RPM [Max] | 9000 rpm |
| Brush Dia. | 4 in |
| Bristle Dia. | 0.014 in |
| Wire Material | Carbon Steel |
| Type | Arbor Hole Brush |
| Arbor Hole Size | 5/8-11 |
| Style | Crimped |
| Weight | 1.405 LB |
| EAN or UPC | 88381904834 |

