- 1/4 in face width, 1/4 in face .020 in, Knot Full Cable Twist Wire Wheel Brush
features
- For narrow to medium width work (excellent for cleaning welds)
- Highly corrosion resistant, eliminating contamination problems
| Brush Width | 1/4 in |
| Wire Material | 302 Stainless Steel |
| Arbor Hole Size | 5/8-11 |
| RPM [Max] | 20000 rpm |
| Brush Dia. | 4 in |
| Weight | 0.5 LB |
| EAN or UPC | 88381906883 |

