- Twist Wire Single Bead Wheel Brush
- 4 in Diameter
features
- For stringer weld, piping, pipe grooves and hard-to-reach areas
- Highly corrosion resistant, eliminating contamination problems
| Arbor Hole Size | 5/8-11 |
| Brush Dia. | 4 in |
| Wire Size [Nom] | 0.0200 in |
| Face Plate Thickness | 3/16 in |
| RPM [Max] | 20000 rpm |
| Structure | Knot Wire |
| No. of Knots | 38 |
| Wire Material | Carbon Steel |
| Type | Arbor Hole Brush |
| Weight | 0.49 LB |
| EAN or UPC | 88381906906 |

