Product details
- Coarse Thread Collated Screw
- 9/64 in
- Steel
- Wood Screw
Specifications
Length | 1 5/8 in |
Bolt/Screw Size | 9/64 in |
Type | Wood Screw |
Material | Steel |
Weight | 5.25 LB |
EAN or UPC | 88381926072 |
Have an account? Sign in
Length | 1 5/8 in |
Bolt/Screw Size | 9/64 in |
Type | Wood Screw |
Material | Steel |
Weight | 5.25 LB |
EAN or UPC | 88381926072 |