- 8 Pc. 1/4 in Impact Socket Set
- Six Points
- 1/4" Drive End
features
- Use with impact wrenches BTW251/253 or BTL063
includes
- 1/4" x 1/4" socket adapter
| No. of Pieces | 8 |
| Socket Series | Impact |
| No. of Sockets | 8 |
| Socket Size Range | 3/16 in to 1/2 in |
| Drive End | 1/4 in |
| No. of Points | 6 |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in, 3/16 in, 5/16 in, 11/32 in, 7/16 in |
| Inch/Metric | Inch |
| Weight | 0.31 LB |
| EAN or UPC | 88381925860 |

