- 9 Pc. 3/8 in Impact Socket Set
- Set Includes 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 3/8" x 1/4" Socket Adapter
features
- Use with impact wrenches BTW251/253 or BTL063
| Inch/Metric | Inch |
| No. of Points | 6 |
| No. of Sockets | 9 |
| Socket Drive Size | 1/2 in, 3/8 in, 3/4 in, 5/8 in, 5/16 in, 7/16 in, 11/16 in, 9/16 in, 3/8 in x 1/4 in Socket Adapter |
| Socket Series | Impact |
| No. of Pieces | 9 |
| Socket Size Range | 5/16 in to 3/4 in |
| Drive End | 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 88381925877 |

