| Tooth Angle | 20 ° |
| Tooth Shape | Flat Top Grind (FTG) |
| Applicable Materials | Wood |
| No. of Teeth | 80 |
| Blade Dia. | 14 in |
| Thickness | 0.134 in |
| Cutting Edge Material | Carbide |
| Arbor Hole Size | 1 in |
| Type | Circular Saw |
| Weight | 6.61 LB |
| EAN or UPC | 88381900256 |
| Tooth Angle | 20 ° |
| Tooth Shape | Flat Top Grind (FTG) |
| Applicable Materials | Wood |
| No. of Teeth | 80 |
| Blade Dia. | 14 in |
| Thickness | 0.134 in |
| Cutting Edge Material | Carbide |
| Arbor Hole Size | 1 in |
| Type | Circular Saw |
| Weight | 6.61 LB |
| EAN or UPC | 88381900256 |