- 1/2" Capacity
- 18 VDC
- 1200 RPM
- 340 in lb Torque
- Hammer Drill
features
- Variable speed
- 16 torque settings plus drill mode for optimum torque control
- Electric brake stops chuck quickly
- Conveniently located forward/reverse switch for one-hand operation
- Two-speed gear selection for matching rpm to the application
- Keyless chuck for fast and easy bit removal and installation
- Rubberized pistol grip for complete comfort and control
includes
- NiCad battery PA18 (194107-3) (qty. 2)
- Universal charger
- Phillips® slotted bit
- Keyless chuck
- Battery cover (qty. 2)
- Tool case
| Length | 9 3/8 in |
| Battery Capacity (Amp-Hrs) | 1.3 |
| Type | Hammer Driver Drill |
| Voltage Rating | 18 |
| Tool Wt. | 5.1 lb |
| RPM [Max] | 1200 rpm |
| Gear Train | Double |
| Blows/Impacts Per Minute | 18000 blows/min |
| Max. Watts Out | 23.4 |
| Capacity, in | 0.5 in |
| Torque | 340 in lb |
| Cordless | Yes |
| Weight | 0.0 LB |

