- Chain Saw Chaps
- Large
- Orange
- Plastic Snaps
- 38" Long
| Color | Orange |
| Type | Chain Saw Chaps |
| Style | Chaps |
| Closure Type | Plastic Snaps |
| Size Group | Large |
| Length | 38 in |
| Weight | 3.0 LB |
| EAN or UPC | 88381910323 |
| Color | Orange |
| Type | Chain Saw Chaps |
| Style | Chaps |
| Closure Type | Plastic Snaps |
| Size Group | Large |
| Length | 38 in |
| Weight | 3.0 LB |
| EAN or UPC | 88381910323 |