- 18 VDC
- 1/2” Capacity
- 3 Speeds
- 560 in/lbs Torque
- Hammer Driver Drill Kit
features
- Three modes for hammer: drilling, driving, and drilling
- 16 torque settings
- delivers up to 560 in lb of maximum torque
- Powerful 18 V (2.6 Ah) Ni-MH battery
- Ergonomic, rubberized grip for comfort and control
- Shift-Lock™ drive system instantly shifts from drill to driver mode and locks out the clutch for superior drilling
includes
- Battery 1834 (193159-1) (qty. 2)
- Universal charger
- Phillips® slotted bit
- Side handle
- Depth gauge
- Keyless chuck
- Battery cover
- Plastic tool case
| Capacity, in | 0.5 in |
| Blows/Impacts Per Minute | 25500 blows/min |
| Type | Hammer Driver Drill |
| Tool Wt. | 6 lb |
| Torque | 560 in lb |
| Length | 10 3/8 in |
| Cordless | Yes |
| Voltage Rating | 18 |
| RPM [Max] | 1700 rpm |
| Battery Capacity (Amp-Hrs) | 2.6 |
| Weight | 15.0 LB |
| EAN or UPC | 88381062787 |

