- 9 Amp
- 10,000 rpm
- 5" Angle Grinder
features
- Powerful motor delivers more output for increased performance
- Labyrinth construction seals the motor from dust and debris by creating a complex set of channels, prohibiting contamination
- Electric brake provides higher work efficiency for the operator
- Gear housing rotates 90° for operator convenience
- AC/DC switch for use with alternative power source
- Externally accessible brushes for greater serviceability
- Soft grip for more comfort and control
- Ideal for welders, fabricators, masons and maintenance/repair
includes
- Grinding wheel
- Wheel guard
- Side handle
- Inner flange
- Spindle washer
- Lock nut wrench
- Lock nut
| Grinding Wheel Dia. | 5 in |
| Spindle Thread Size | 5/8-11 |
| Tool Wt. | 6.6 lb |
| RPM [Max] | 10000 rpm |
| Wire Cup Brush | 3 1/2 in |
| Length | 14 in |
| Voltage Rating | 115 |
| Amps | 9 A |
| Type of Grinder | Angle |
| Weight | 9.3 LB |
| EAN or UPC | 88381000901 |

