- 5" Angle Grinder
- 12.5 A AC/DC
- 10,000 rpm
features
- Super Joint System (SJS) helps prevent gear damage
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
- Powerful 12.5 A motor delivers 10,000 rpm for maximum productivity
- Electric brake stops grinding wheel 50% faster than competitive angle grinders
- Grinder head rotates 90° left or right for operator convenience
- AC/DC switch allows for use with both AC and DC power sources
- Protective zigzag varnish and tape seal motor armature and field from dust and debris
- All dust proof ball bearing construction for a long life
- Large trigger for comfortable long term operation
- Large spindle lock button for easy accessory changes
- Spiral gears for efficient power transmission
- Externally accessible carbon brushes for fast and easy replacement
- Double insulated
includes
- Lock nut wrench
- Lock nut
- Inner flange
- Wheel guard assembly (125097-9)
- Side handle
- 5" grinding wheel (741407-8)
| Spindle Thread Size | 5/8-11 |
| Type of Grinder | Angle |
| Grinding Wheel Dia. | 5 in |
| Amps | 12.5 A |
| Wire Cup Brush | 3 1/2 in |
| Voltage Rating | 120 |
| Tool Wt. | 5.5 lb |
| RPM | 10000 rpm |
| Length | 15 1/8 in |
| Weight | 9.1 LB |
| EAN or UPC | 88381039307 |

