- 5 Amp Belt Sander
applications
- For use in close quarters or on irregular shapes
features
- Ball and needle bearing construction for smooth operation
- Lock-on button for continuous operation
- Connects to dust collector for a cleaner work environment
- Multi-position side handle for easy and more comfortable operation
includes
- Abrasive belt #40, #60, #80, #100, and #120 (qty. 2 each)
| RPM [Max] | 3280 rpm |
| Amps | 5 A |
| Voltage Rating | 115 |
| Tool Wt. | 4.6 lb |
| Type | Belt Sander |
| Length | 15 in |
| Pad or Belt Size | 1 1/8 in x 21 in Belt |
| Weight | 6.32 LB |
| EAN or UPC | 88381016254 |

