- 3 A
- 30,000 rpm
- 1/4" Die Grinder
features
- All ball bearing construction for durability and long tool life
- Heavy-duty for fast and efficient grinding
- Sturdy aluminum housing for durability
- Slimline design for easy handling
- 1/4" collet capacity
- Metal coupling
includes
- Wheel point (741616-9)
- Wrench (781001-0, 781003-0) (Qty. 1 each)
- 1/4" collet
| Length | 14 in |
| Voltage Rating | 115 |
| Tool Wt. | 4.2 lb |
| Amps | 3 A |
| Type of Grinder | Die |
| RPM | 30000 rpm |
| Grinding Wheel Dia. | 1/4 in |
| Weight | 0.0 LB |

