- 15 A
- 6,000 rpm
- 7" Angle Grinder
features
- Tool-less" rotating rear handle for operator comfort
- Powerful 15 A motor delivers high torque for industrial work
- All ball bearing and labyrinth construction seals and protects from dust and debris
- Tool-less" wheel guard for easy adjustment
- Sealed gear housing protects for longer life
- Double insulated
includes
- Lock nut wrench
- 7" grinding wheel (741413-3)
- Side handle
- Wheel guard
- Inner flange
| Tool Wt. | 11.6 lb |
| Length | 19 in |
| Wire Cup Brush | 6 in |
| Grinding Wheel Dia. | 7 in |
| Spindle Thread Size | 5/8-11 |
| RPM | 6000 rpm |
| Amps | 15 A |
| Voltage Rating | 115 |
| Type of Grinder | Angle |
| Weight | 17.5 LB |
| EAN or UPC | 88381030748 |

