- 5.2 Amp Disc Sander
features
- Lightweight for easy handling and less operator fatigue
- Ball and needle bearing construction for smooth operation
- Double insulated
includes
- Abrasive disc
- Rubber pad
- Lock nut
- Spanner wrench
- Lock nut wrench
- Side handle
| Length | 8 7/8 in |
| Amps | 5.2 A |
| Tool Wt. | 6 lb |
| Type | Disc Sander |
| RPM [Max] | 4000 rpm |
| Spindle Thread Size | 5/8-11 |
| Voltage Rating | 115 |
| Pad or Belt Size | 7 in Round |
| Weight | 9.7 LB |
| EAN or UPC | 88381001014 |

