- 10 Amp Sander Polisher
features
- Variable speed
- Preset speed setting dial
- Electronic speed control maintains constant speed under load
- Three-prong plug to prevent static electricity accumulation
- Fast and powerful polishing for clearcoat finishes
- Lock-on button for continuous operation
includes
- Rubber pad
- Lock nut
- Lock nut wrench
- Side handle
- Sanding disc
| Length | 18 1/2 in |
| Pad or Belt Size | 7 in Round |
| Spindle Thread Size | 5/8-11 |
| Tool Wt. | 6.6 lb |
| Type | Polisher Sander |
| Voltage Rating | 115 |
| RPM [Max] | 3000 rpm |
| Amps | 10 A |
| Weight | 8.7 LB |
| EAN or UPC | 88381046671 |

