- 11 Amp Belt Sander
features
- Labyrinth construction protects against contamination
- Large front grip is positioned for operator comfort
- Dust bag swivels 360° for convenient operation
- Unique design allows flush sanding to walls
- Double insulated
includes
- Abrasive belt
- Dust bag
| Amps | 11 A |
| Voltage Rating | 115 |
| RPM [Max] | 1640 rpm |
| Tool Wt. | 13 lb |
| Pad or Belt Size | 4 in x 24 in Belt |
| Length | 13 7/8 in |
| Type | Belt Sander |
| Weight | 15.6 LB |
| EAN or UPC | 88381025621 |

