- 4 Pieces
- Full Polish Chrome Finish
- Metric
description
- GEARWRENCH Original ratcheting wrenches combine the speed of a ratchet with the access and control of a wrench. They offer the ease of 5 degrees of movement to turn fasteners, versus 30 degrees on standard combination wrenches. The small ratcheting box end head design enables access to tight spots where a ratchet won't fit. The open end allows for easier access on tough to reach spots, making jobs go faster and easier. This set is a great addition to any mechanic tools collection.
features
- 12 Point Double Hexagon Style Wrench for More Positions to Engage the Fastener
- Lifetime Warranty
- Bright, Full Polish Chrome Finish for easy cleaning, Oil and Dirt Wipes Right Off
- The GEARWRENCH Branded Ratcheting Combination Wrench is a Speed Wrench, it Moves a Fastener with the Speed and Ease of a Fine Tooth Ratchet
- The Thin Head and Shank Allows the Wrench to Snap On Fasteners in Hard to Reach Places and the Tightest Areas
- Long Bolts and Threaded Rods Are Not a Problem, the Ratcheting Head Allows the Wrench to Travel the Length of the Threads Without Removing the Box End From the Fastener
- Ratcheting Box End Needs as Little as 5° to Move Fasteners vs. 30° for Standard Wrenches
- Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
- Extremely Strong, GEARWRENCH Meets or Exceeds ANSI, ASME, DIN, and Federal Torque Specifications for Standard Professional Combination Wrenches
includes
- Abrasive belt
- Dust bag
| Voltage Rating | 115 |
| Tool Wt. | 10.3 lb |
| Pad or Belt Size | 4 in x 24 in Belt |
| Length | 13 1/8 in |
| Type | Belt Sander |
| RPM [Max] | 1440 rpm |
| Amps | 8.8 A |
| No. of Pieces | 4 |
| Inch/Metric | Metric |
| Finish | Full Polish Chrome |
| Weight | 12.7 LB |
| EAN or UPC | 88381032667 |

