- 7.2 V
- 6,500 rpm
- 4" Cordless Angle Grinder
applications
- Light deburring
- Rust and paint removal
- Metal cleaning
features
- Lock-on button for continuous operation
- Compact and lightweight
- Up to 10 minutes of continuous use from a single charge
- Shaft lock for easy wheel removal
- Wrench retainer for operator convenience
includes
- Flex wheel
- Hex wrench
- Plastic pad
| Voltage Rating | 7.2 |
| RPM | 6500 rpm |
| Length | 8 7/8 in |
| Tool Wt. | 2.2 lb |
| Grinding Wheel Dia. | 4 in |
| Type of Grinder | Angle |
| Weight | 2.3 LB |
| EAN or UPC | 88381001045 |

