- 6 A
- 10,000 rpm
- 4 1/2" Angle Grinder Includes 4 Extra Grinding Wheels
features
- Labyrinth construction protects against contamination
- Small circumference barrel grip (only 2 1/2") for added comfort
- Protective zigzag varnish seals motor from contaminants by forming a barrier under rotation
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
- Thick coil wires are wound closely to reduce heat and energy loss
- All ball bearing design and metal gear housing for durability
- Rotatable gear housing rotates 90° for cutting applications
includes
- 4 1/2" grinding wheel (741424-8-1) (qty. 5)
- Wheel guard
- Lock nut
- Lock nut wrench
- Side handle
- Inner flange
| Spindle Thread Size | 5/8-11 |
| Length | 10 1/8 in |
| Type of Grinder | Angle |
| Tool Wt. | 3.1 lb |
| Amps | 6 A |
| Wire Cup Brush | 3 1/2 in |
| RPM | 10000 rpm |
| Voltage Rating | 120 |
| Grinding Wheel Dia. | 4 1/2 in |
| Weight | 7.25 LB |

