- 7.5 A
- 10,000 rpm
- 4 1/2" Angle Grinder
features
- Small circumference barrel grip (only 2 1/2") for added comfort
- Protective zigzag varnish seals motor from contaminants by forming a barrier under rotation
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
- Large paddle switch for easy operation
- Thick coil wires are wound closely to reduce heat and energy loss
- All ball bearing design and metal gear housing for durability
- Rotatable gear housing rotates 90° for cutting applications
- AC/DC switch for use with alternative power source
- High output power in a more compact tool
includes
- Grinding wheel
- Wheel guard
- Lock nut
- Lock nut wrench
- Side handle
- Inner flange
- Aluminum case
| Amps | 7.5 A |
| RPM | 10000 rpm |
| Grinding Wheel Dia. | 4 1/2 in |
| Voltage Rating | 120 |
| Spindle Thread Size | 5/8-11 |
| Length | 10 3/4 in |
| Tool Wt. | 3.5 lb |
| Wire Cup Brush | 3 1/2 in |
| Type of Grinder | Angle |
| Weight | 0.0 LB |

