- 9.5 A
- 10,500 rpm
- 4 1/2" Angle Grinder
features
- Tool-less" wheel guard adjustment for easy clamping
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
includes
- Grinding wheel
- Wheel guard
- Lock nut
- Lock nut wrench
- Side handle
- Inner flange
| Spindle Thread Size | 5/8-11 |
| Grinding Wheel Dia. | 4 1/2 in |
| Tool Wt. | 4 lb |
| Wire Cup Brush | 3 1/2 in |
| Type of Grinder | Angle |
| RPM | 10500 rpm |
| Length | 11 3/4 in |
| Amps | 9.5 A |
| Voltage Rating | 120 |
| Weight | 7.4 LB |

