- Angle Grinder
- 10.00 A
- 4 1/2" Disk Size
- 10,500 rpm Max
- Straight Handle with Paddle Control
features
- Powerful motor for the most demanding applications
- Paddle switch design with no lock-on for added user preference
- AC/DC switch for use with alternative power source
- Side handle is positioned at an increased 20° angle for added comfort and control
- Protective zigzag varnish seals the armature from dust and debris for longer tool life
- All-ball bearing design and metal gear housing for added durability
- Machined bevel gears provide up to 2x longer service life than previous models
- Ideal for welders, fabricators, masons, maintenance/repair and more
| Grinding Wheel Dia. | 4 1/2 in |
| Type of Grinder | Angle |
| Type | Angle Grinder |
| Amps | 10 A |
| Wire Cup Brush | 3 1/2 in |
| Spindle Thread Size | 5/8-11 |
| Manufacturer Name | MAKITA |
| RPM | 10500 rpm |
| Control Type | Paddle |
| Gear Type | Spiral Bevel |
| Handle Type | Straight |
| Length | 12 1/8 in |
| Tool Wt. | 5.1 lb |
| Voltage Rating | 120 V |
| RPM [Max] | 10500 rpm |
| Cord Length | 8 ft |
| Weight | 5.1 LB |
| EAN or UPC | 88381638432 |

