- 13 Amps
- 4 1/2 in Grinding Wheel
- 12 1/8 in Length
features
- Powerful motor for the most demanding applications
- Small diameter barrel grip (only 2 3/16") with paddle switch for added comfort
- Labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life
- Refined design at only 4.2 lb for reduced operator fatigue
- Side handle is positioned at an increased 20° angle for added comfort and control
- Paddle switch design with no lock-on for added user preference
- AC/DC switch for use with alternative power source
- Protective zigzag varnish seals the armature from dust and debris for longer tool life
- All-ball bearing design and metal gear housing for added durability
- Machined bevel gears provide up to 2x longer service life than previous models
- Ideal for welders, fabricators, masons, maintenance/repair and more
| Handle Type | Side |
| Amps | 13 A |
| Grinding Wheel Dia. | 4 1/2 in |
| Length | 12 1/8 in |
| Control Type | Paddle Switch |
| RPM | 11500 rpm |
| Type of Grinder | Angle |
| Wire Cup Brush | 3 1/2 in |
| Type | Angle Grinder |
| Weight | 7.2 LB |
| EAN or UPC | 88381085144 |

