- 5" Angle Grinder
- 9.5 A AC/DC
- 10,500 rpm
features
- Tool-less" wheel guard adjustment for easy clamping
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
includes
- Inner flange
- Side handle
- 5" grinding wheel (741407-8)
- Wheel guard
- Lock nut
- Lock nut wrench
| Spindle Thread Size | 5/8-11 |
| RPM | 10500 rpm |
| Type of Grinder | Angle |
| Voltage Rating | 120 |
| Length | 11 3/4 in |
| Grinding Wheel Dia. | 5 in |
| Wire Cup Brush | 3 1/2 in |
| Tool Wt. | 4 lb |
| Amps | 9.5 A |
| Weight | 0.0 LB |

