- 12 A
- 9,000 rpm
- 6" Cut-Off/Angle Grinder
features
- Tool-less" wheel guard adjustment for easy clamping
- Labyrinth construction seals motor and bearings from dust and debris by creating complex set of channels, prohibiting motor contamination
includes
- Super thin cut-off wheel
- Wheel guard
- Lock nut wrench
- Side handle
- Inner flange
| Length | 11 3/4 in |
| Amps | 12 A |
| Spindle Thread Size | 5/8-11 |
| RPM | 9000 rpm |
| Grinding Wheel Dia. | 6 in |
| Wire Cup Brush | 3 in |
| Tool Wt. | 5.3 lb |
| Type of Grinder | Angle |
| Voltage Rating | 120 |
| Weight | 7.7 LB |
| EAN or UPC | 88381044585 |

