- 13 A
- 6" Grinding Wheel
- 5/8" Spindle Thread Size
- 12 1/8" Long
- 6" Sanding Disc
features
- Ideal for welders, fabricators, masons and maintenance/repair
- Large ergonomic paddle-switch for operator comfort
- Super Joint System (SJS) helps prevent gear damage
- Gear housing rotates 90° for operator convenience
- Refined design at only 4.2 lb
- Labyrinth construction seals the motor from dust and debris by creating a complex set of channels, prohibiting contamination
| Spindle Thread Size | 5/8 |
| Amps | 13 A |
| Length | 12 1/8 in |
| Grinding Wheel Dia. | 6 in |
| Wire Cup Brush | 3 1/2 in |
| RPM | 10000 rpm |
| Type of Grinder | Angle |
| Voltage Rating | 120 |
| Tool Wt. | 4.2 lb |
| Weight | 7.5 LB |
| EAN or UPC | 88381085182 |

