- 7.8 Amp Wheel Sander
features
- Unique design allows smooth and even surface removal
- Adjustable front roller for uniform pressure to work piece
- Well-balanced with a low center of gravity for easy operation
- Electric brake for fast stopping of the wheel
includes
- Hex wrench (qty. 2)
- Nylon brush wheel
| Length | 12 1/4 in |
| Tool Wt. | 9.2 lb |
| Amps | 7.8 A |
| RPM [Max] | 3500 rpm |
| Pad or Belt Size | 4 3/4 in x 4 in Wheel (W x D) |
| Type | Wheel Sander |
| Voltage Rating | 115 |
| Weight | 18.0 LB |
| EAN or UPC | 88381003346 |

