- 6.7 Amp Belt Sander
features
- Easy release belt lever for quick belt changes
- Dust bag for a cleaner work environment
- Easy belt adjustment
- Double insulated
- Replaceable ceramic wear plate for easy maintenance
includes
- Abrasive belt
- Dust bag
| Pad or Belt Size | 3 in x 21 in Belt |
| Length | 12 7/8 in |
| RPM [Max] | 1246 rpm |
| Voltage Rating | 115 |
| Amps | 6.7 A |
| Type | Belt Sander |
| Tool Wt. | 7.7 lb |
| Weight | 8.9 LB |

