- 8.8 Amp Belt Sander
features
- Auto tracking system tracks belt without adjustment
- Unique design allows flush sanding to walls
- Front grip design for comfortable operation
- Dust bag for a cleaner work environment
- Double insulated
includes
- Abrasive belt
- Dust bag
| Length | 11 5/8 in |
| Type | Belt Sander |
| Pad or Belt Size | 3 in x 21 in Belt |
| Voltage Rating | 115 |
| Amps | 8.8 A |
| Tool Wt. | 9.5 lb |
| RPM [Max] | 1440 rpm |
| Weight | 11.8 LB |
| EAN or UPC | 88381032674 |

