- 5.6 Amp Belt Sander
features
- Unique design allows flush sanding to walls
- Automatic belt adjustment requires no adjustment after installing belt
- Flat top design allows sander to be turned and used as a bench tool
- Highly efficient dust collection system
includes
- Abrasive belt
- Dust bag
| Length | 10 3/8 in |
| Type | Belt Sander |
| RPM [Max] | 900 rpm |
| Amps | 5.6 A |
| Tool Wt. | 5.7 lb |
| Pad or Belt Size | 3 in x 18 in Belt |
| Voltage Rating | 115 |
| Weight | 6.6 LB |

