- 8.8 Amp Belt Sander
features
- Auto tracking system tracks belt without adjustment
- Unique design allows flush sanding to walls
- Front grip design for comfortable operation
- Dust bag for a cleaner work environment
- Double insulated
includes
- Abrasive belt
- Dust bag
| Amps | 8.8 A |
| Type | Belt Sander |
| Pad or Belt Size | 3 in x 24 in Belt |
| RPM [Max] | 1440 rpm |
| Voltage Rating | 115 |
| Tool Wt. | 9.9 lb |
| Length | 13 1/8 in |
| Weight | 12.4 LB |
| EAN or UPC | 88381032759 |

