- 7.8 Amp Belt Sander
features
- Highly efficient dust collection system
- Easy release belt lever for quick belt changes
- Replaceable ceramic wear plate for easy maintenance
- Double insulated
- Ball bearing construction for longer tool life
includes
- Abrasive belt
- Dust bag
| RPM [Max] | 1300 rpm |
| Pad or Belt Size | 3 in x 24 in Belt |
| Amps | 7.8 A |
| Length | 14 in |
| Type | Belt Sander |
| Voltage Rating | 115 |
| Tool Wt. | 10.5 lb |
| Weight | 13.2 LB |
| EAN or UPC | 88381001144 |

