- Circular Saw Blade
- 12" Diameter
- 60 Teeth
- Carbide Tip
| Arbor Hole Size | 1 in |
| No. of Teeth | 60 |
| Blade Dia. | 12 in |
| Cutting Edge Material | Carbide |
| Application | General Purpose |
| Weight | 2.29 LB |
| EAN or UPC | 88381151146 |
| Arbor Hole Size | 1 in |
| No. of Teeth | 60 |
| Blade Dia. | 12 in |
| Cutting Edge Material | Carbide |
| Application | General Purpose |
| Weight | 2.29 LB |
| EAN or UPC | 88381151146 |