- Circular Saw Blade
- 12" Diameter
- 76 Teeth
- Carbide Tip
- 2,000 rpm Max
| Kerf | 0.075 in |
| No. of Teeth | 76 |
| Arbor Hole Size | 1 in |
| Application | Stainless steel |
| Blade Dia. | 12 in |
| Cutting Edge Material | Carbide |
| Hook | 10 ° |
| Tooth Shape | Alternate Top Bevel (ATB) |
| Applicable Materials | Stainless Steel |
| Weight | 2.48 LB |
| EAN or UPC | 88381160438 |

