- 5 3/8 in x 50T Carbide-Tipped Saw Blade
- General Purpose
features
- Ultra-thin kerf design for lighter cutting load plus saves material
- Specially designed for cordless saws to permit more cuts per charge
- Individually hand-hammered by skilled saw technicians for guaranteed flatness and proper tension to make the perfect cut
- Different blades are designed for specific applications from wood to sheet metal
| Type | General Purpose |
| Arbor Hole Size | 5/8 in |
| No. of Teeth | 50 |
| Blade Dia. | 5 3/8 in |
| Grind | ATB |
| Weight | 0.343 LB |
| EAN or UPC | 88381312370 |

