- 7-1/4 in x 24T Carbide-Tipped Framing Saw Blades
features
- Ultra-thin kerf design for lighter cutting load plus saves material
- Specially designed for cordless saws to permit more cuts per charge
- Individually hand-hammered by skilled saw technicians for guaranteed flatness and proper tension to make the perfect cut
- Different blades are designed for specific applications from wood to sheet metal
| Grind | 'M' |
| Hook | 15 ° |
| No. of Teeth | 24 |
| Type | Framing |
| Arbor Hole Size | 5/8 in |
| Blade Dia. | 7 1/4 in |
| Kerf | 0.071 in |
| Weight | 5.0 LB |
| EAN or UPC | 88381334662 |
-
Pre-Packed Quantities


