- 5 3/8 in x 30T Carbide-Tipped Saw Blade
- General Purpose
features
- Ultra-thin kerf design for lighter cutting load plus saves material
- Specially designed for cordless saws to permit more cuts per charge
- Individually hand-hammered by skilled saw technicians for guaranteed flatness and proper tension to make the perfect cut
- Different blades are designed for specific applications from wood to sheet metal
| Grind | MTCG |
| Arbor Hole Size | 5/8 in |
| Type | General Purpose |
| Kerf | 0.059 in |
| Blade Dia. | 5 3/8 in |
| Hook | 0 ° |
| No. of Teeth | 30 |
| Weight | 0.356 LB |
| EAN or UPC | 88381365826 |

