- Saw Blade
- 5 3/8" Blade
- 20 mm Arbor
- 0.037 Think Plate
- 0.043 Kerf
features
- Fully hardened, expertly hand tensioned steel saw plate (0.037") engineered to reduce blade run-out for more accurate cuts
- Special carbide tipped TCG (triple chip grind) design provides cleaner cuts
- Japanese ultra thin kerf (0.043") carbide tipped design provides smoother cuts with less drag on the motor and minimal material loss
- Anti-vibration laser cut slots engineered to reduce vibration and increase smooth cutting
- Special grade alloy tip for reduced heat build up and longer durability
| Cutting Edge Material | Carbide |
| Blade Dia. | 5 3/8 in |
| No. of Teeth | 56 |
| Kerf | 0.43 in |
| Manufacturer Name | MAKITA |
| Thickness | 0.037 in |
| Arbor Hole Size | 20 mm |
| Grind | TCG, Modified TCG |
| Application | Stainless steel |
| Applicable Materials | Stainless Steel |
| Hook | 0 ° |
| Weight | 0.31 LB |

