- 2" Brad Nailer
features
- Tool-less" depth adjustment dial
- Non-marking rubber nose and bumpers protect the wood's surface
- Tool hook can be rotated 180° and attached on either left or right side
- Multi-directional exhaust port rotates 360° to direct exhaust away from user
- Rubber covered hand grip for non-slip, comfortable contact
includes
- Oil supply
- Safety goggles
- Nose adaptor
- Tool case
| Capacity | 100 Nails |
| Nail/Staple Type | 18 gauge Nails |
| Nail/Staple Length | 5/8 in to 2 in |
| Type | Nailer |
| Weight | 6.6 LB |
| EAN or UPC | 88381074919 |

