- 2 1/2" Finish Nailer
features
- Non-marking rubber nose and bumpers protect the wood's surface
- Rubber non-slip body bumper protects tool housing
- Tool-less" depth adjustment dial
- Multi-directional exhaust port rotates 360° to direct exhaust away from user
- Quick-release cam-lock opens nail guide assembly to easily clear jammed nails
- Ergonomically designed, rubberized grip
includes
- Oil supply
- Hex wrench 3
- Hex wrench 4
- Hex wrench 5
- Safety goggles
| Nail/Staple Length | 1 1/4 in to 2 1/2 in |
| Nail/Staple Type | 15 gauge Angle Finish Nails |
| Type | Nailer |
| Capacity | 120 Nails |
| Weight | 8.0 LB |
| EAN or UPC | 88381049856 |

