- Pneumatic Nail Driver
features
- Quick dial adjustment of six settings for precise control of nail depth
- Built-in magnet ensures proper loading and alignment of nail
- Built-in air filter prevents dust or foreign matter from entering tool
- Contoured handle and conforming rubber grip for operator comfort
- Multi-directional exhaust port rotates 360° to direct exhaust away from user
- Tool hook attaches to both sides of tool
- Rubber non-slip body bumper protects tool housing
includes
- Safety goggles
- Hex wrench
- Oil supply
| Capacity | 1 Nail |
| Type | Nailer |
| Nail/Staple Type | N/A |
| Nail/Staple Length | 3 in to 5 in |
| Weight | 3.8 LB |
| EAN or UPC | 88381029827 |

