- 1 3/4" Roofing Nailer
features
- Contoured handle and conforming rubber grip for operator comfort
- Built-in magnet ensures proper loading and alignment of nail
- Built-in air filter prevents dust or foreign matter from entering tool
- Nail depth selector dial can adjust to nine different depths
- Double head valve allows nailer to recycle quickly
- Shingle gauge can be easily adjusted with a single lever lock
includes
- Oil supply
- Hex wrench 4
- Hex wrench 5
| Nail/Staple Length | 7/8 in to 1 3/4 in |
| Type | Nailer |
| Capacity | 120 Nails |
| Nail/Staple Type | Roofing Nails |
| Weight | 6.31 LB |
| EAN or UPC | 88381013352 |

