- 2 1/2" Siding Nailer
features
- Nail depth selector dial can adjust to nine different depths
- Multi-directional exhaust port rotates 360° to direct exhaust away from user
- Silent sheet reduces noise when disconnecting coupler
- Nail mode selector provides sequential or bounce fire
- Built-in air filter prevents dust or foreign matter from entering tool
- Easy load canister provides maximum versatility
- Rubber non-slip body bumper protects tool housing
- Rubberized comfort grip for comfort, control, and reduced operator fatigue
includes
- Safety goggles
- Hex wrench 4
- Plastic tool case
| Nail/Staple Type | Siding Nails |
| Capacity | 300 to 400 nails |
| Type | Nailer |
| Nail/Staple Length | 1 1/4 in to 2 1/2 in |
| Weight | 6.3 LB |
| EAN or UPC | 88381022972 |

