- 3 1/2" Framing Nailer
features
- Nail depth selector dial can adjust to nine different depths
- Non-marking rubber nose and bumpers protect the wood's surface
- Ergonomically designed, rubberized grip
- Multi-directional exhaust port rotates 360° to direct exhaust away from user
- Durable rear loading aluminum magazine has large nail holding capacity
- Silent sheet reduces noise when disconnecting coupler
- Nail mode selector provides sequential or bounce fire
- Built-in air filter prevents dust or foreign matter from entering tool
- Tool hook attaches to both sides of tool
- Nonslip nose is the ideal shape for diagonal nailing
- Easy load canister provides maximum versatility
includes
- Hex wrench 4
- Oil supply
- Nose adaptor
- Safety goggles
| Nail/Staple Type | Full-Head Framing Nails |
| Type | Nailer |
| Nail/Staple Length | 1 3/4 in to 3 1/2 in |
| Capacity | 150 to 300 Nails |
| Weight | 9.2 LB |
| EAN or UPC | 88381029551 |

