- 3 1/2" Framing Nailer
features
- To prevent dry firing, tool stops when three nails remain in the magazine
- Durable rear loading aluminum magazine has large nail holding capacity
- Silent sheet reduces noise when disconnecting coupler
- Lightweight and well-balanced for easy handling
- Multi-directional exhaust port rotates 360° to direct exhaust away from user
- Rubber non-slip body bumper protects tool housing
- Flush face on gun head enables excellent corner nailing
- Large-capacity air chamber for increased power
- Nail depth selector dial can adjust to nine different depths
- Nosepiece with sure-grip spikes prevents slipping
- Non-marking rubber nose and bumpers protect the wood's surface
- Easy load magazine
- Ergonomically designed, rubberized grip
- Integrated three-mode selector switch allows user control over firing options
includes
- Nose adaptor
- Oil supply
- Safety goggles
| Nail/Staple Length | 2 in to 3 1/2 in |
| Capacity | 64 to 74 Nails |
| Nail/Staple Type | Full-Head Framing Nails |
| Type | Nailer |
| Weight | 0.0 LB |

