- 3 1/2" Framing Nailer
features
- Integrated three-mode selector switch allows user control over firing options
- Nail depth selector dial can adjust to nine different depths
- To prevent dry firing, tool stops when three nails remain in the magazine
- Large-capacity air chamber for increased power
- Retractable hook allows tool to remain close-by, but never in the way
- Sharp, pronounced spurs grip wood for controlled firing at an angle
- Durable rear loading aluminum magazine has large nail holding capacity
- Rubber non-slip body bumper protects tool housing
- Multi-directional exhaust port rotates 360° to direct exhaust away from user
- Rubber covered hand grip for non-slip, comfortable contact
includes
- Oil supply
- Safety goggles
- Tool hook
| Nail/Staple Type | Full-Head Framing Nails |
| Type | Nailer |
| Capacity | 64 to 74 Nails |
| Nail/Staple Length | 2 in to 3 1/2 in |
| Weight | 8.7 LB |
| EAN or UPC | 88381070126 |

