- 3 1/2" Framing Nailer
features
- Nail depth selector dial can adjust to nine different depths
- Lightweight and well-balanced for easy handling
- Large-capacity air chamber for increased power
- Nosepiece with sure-grip spikes prevents slipping
- Non-marking rubber nose and bumpers protect the wood's surface
- Easy load magazine
- Ergonomically designed, rubberized grip
- Nail mode selector provides sequential or bounce fire
- Built-in air filter prevents dust or foreign matter from entering tool
- Dry fire prevention system prolongs life of tool
- Silent sheet reduces noise when disconnecting coupler
includes
- Nose adaptor
- Oil supply
- Safety goggles
| Capacity | 0.113 in to 0.131 in |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Type | Nailer |
| Nail/Staple Length | 2 in to 3 1/2 in |
| Weight | 0.0 LB |

