- 3 1/2" Framing Nailer
features
- Nail depth selector dial can adjust to nine different depths
- Non-marking rubber nose and bumpers protect the wood's surface
- Ergonomically designed, rubberized grip
- Multi-directional exhaust port rotates 360° to direct exhaust away from user
- Durable rear loading aluminum magazine has large nail holding capacity
- Built-in air filter prevents dust or foreign matter from entering tool
- Easy load canister provides maximum versatility
- Sharp, pronounced spurs grip wood for controlled firing at an angle
- To prevent dry firing, tool stops when three nails remain in the magazine
- Retractable hook allows tool to remain close-by, but never in the way
- Large-capacity air chamber for increased power
includes
- Tool hook
- Oil supply
- Safety goggles
| Capacity | 60 to 84 Nails |
| Type | Nailer |
| Nail/Staple Length | 2 in to 3 1/2 in |
| Nail/Staple Type | Clipped-Head Framing Nails |
| Weight | 8.7 LB |
| EAN or UPC | 88381070133 |

